Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Wire
Mfr # DG168.1015
Zoro # G6620303
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Wire
- Drill Bushing Wall Type Standard Wall
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Head Type No
- Size - Decimal #38 - 0.1015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG168.1015
- Zoro # G6620303
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #38 - 0.1015 |
Overall Length | 1/2 in |
Outside Dia. | 1/4 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Drill Size | #38 |
Inside Dia. | #38 |
Details
Measurement System | Wire |
Drill Bushing Wall Type | Standard Wall |
Head Type | No |
Item | Diamond Groove Drill Bushing (DG) |
Bushing Code | DG |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.1015 |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 60-65 |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #38
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Arrow 7/16 in. Narrow Staple Gun (JT21CM)
- NOVA 7/8" Flexible Center (9020)
- SUPERCUT 150-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (442410)
- MAYHEW 4 pc screw extractor set (MAY37331)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- Boneham Drill Bushings