Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Wire
Mfr # DG166.0960
Zoro # G6621466
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Wire
- Heat Treatment Through Hardened
- Rockwell Hardness RC 60-65
- Outside Dia. Tolerance +0.0250 in /+0.0100 in
- Size - Decimal #41 - 0.0960
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG166.0960
- Zoro # G6621466
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Size - Decimal | #41 - 0.0960 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #41 |
Drill Size | #41 |
Overall Length | 3/8 in |
Outside Dia. | 1/4 in |
Details
Measurement System | Wire |
Heat Treatment | Through Hardened |
Item | Diamond Groove Drill Bushing (DG) |
Rockwell Hardness | RC 60-65 |
Decimal Equivalent | 0.0960 |
Drill Bushing Wall Type | Standard Wall |
Head Type | No |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Bushing Code | DG |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #41
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC CHISEL SET 7PC .498 SHANK HD IM (GPCS807)
- DEWALT 5/32" x 4" Multi Material Drill Bit (DWA56104)
- MITUTOYO Ring Gage, 1.6" (177-291)
- DRILL AMERICA 3 Solid Carbide Combined Drill Bit and Countersink (DMOCCD3-60)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- Boneham Drill Bushings