Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Wire
Mfr # DG165.0980
Zoro # G6623478
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 1/4 in
- Material - Machining High Speed Steel
- Decimal Equivalent 0.0980
- Measurement System Wire
- Drill Size #40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DG165.0980
- Zoro # G6623478
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Outside Dia. | 1/4 in |
Drill Size | #40 |
Overall Length | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #40 - 0.0980 |
Inside Dia. | #40 |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Details
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.0980 |
Measurement System | Wire |
Item | Diamond Groove Drill Bushing (DG) |
Bushing Code | DG |
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 60-65 |
Bushing Head Type | Headless |
Drill Bushing Wall Type | Standard Wall |
Head Type | No |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12" 18 TPI SAWZALL Blades (50 Pk) (48-01-6189)
- MILWAUKEE TOOL 6" 8/12 TPI SAWZALL Blades (50 Pk) (48-01-6091)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #24 (C23410)
- CHICAGO-LATROBE Silver and Deming Drill, 3 1/8" Flute, RH (53419)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- Boneham Drill Bushings