Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Wire
Mfr # DG1612.1285
Zoro # G6621877
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Wire
- Head Type No
- Drill Bushing Wall Type Standard Wall
- Rockwell Hardness RC 60-65
- Inside Dia. #30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DG1612.1285
- Zoro # G6621877
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. | #30 |
Outside Dia. | 1/4 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Drill Size | #30 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #30 - 0.1285 |
Overall Length | 3/4 in |
Details
Measurement System | Wire |
Head Type | No |
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 60-65 |
Item | Diamond Groove Drill Bushing (DG) |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.1285 |
Bushing Code | DG |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6 X 6 X 8 Precision Ground Right Angle Plate (3402-0109)
- PROTO Screwdriver, #1 Tip, Phillips Tip (JPP0103RF)
- CHICAGO-LATROBE 15PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS 1/16-1/2x1/32 (49913)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 5/16-18 Thread Size, 0.75"L, Steel (GN5C0750F2---21)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- Boneham Drill Bushings