Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Wire
Mfr # DG138.0980
Zoro # G6620312
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Decimal Equivalent 0.0980
- Drill Size #40
- Outside Dia. 13/64 in
- Bushing Code DG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG138.0980
- Zoro # G6620312
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Drill Size | #40 |
Outside Dia. | 13/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1/2 in |
Outside Dia. Tolerance | +0.0199 in /+0.0099 in |
Size - Decimal | #40 - 0.0980 |
Inside Dia. | #40 |
Details
Bushing Head Type | Headless |
Decimal Equivalent | 0.0980 |
Bushing Code | DG |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 60-65 |
Item | Diamond Groove Drill Bushing (DG) |
Drill Bushing Wall Type | Standard Wall |
Head Type | No |
Heat Treatment | Through Hardened |
Measurement System | Wire |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 22mm (JSCVM22T)
- IRWIN Bi-Metal Utility Blades with Dispenser (100-Pack) (2084400)
- FLEMING SUPPLY 16-piece Punch and Chisel Set, Taper Punches, Cold Chisels, Pin Punches, Center Punches, Storage Case (542553YLT)
- KEO Countersink Set, 5 PC, 1 FL, 82 Deg, Cobalt (50058)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- Boneham Diamond Groove Bushings