Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Wire
Mfr # DG138.0960
Zoro # G6621536
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.0960
- Size - Decimal #41 - 0.0960
- Drill Size #41
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Head Type No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DG138.0960
- Zoro # G6621536
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Size - Decimal | #41 - 0.0960 |
Drill Size | #41 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1/2 in |
Inside Dia. | #41 |
Outside Dia. Tolerance | +0.0199 in /+0.0099 in |
Outside Dia. | 13/64 in |
Details
Decimal Equivalent | 0.0960 |
Item | Diamond Groove Drill Bushing (DG) |
Head Type | No |
Material - Machining | High Speed Steel |
Bushing Code | DG |
Measurement System | Wire |
Rockwell Hardness | RC 60-65 |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #41
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Grooving/Parting Insert (510103)
- KRAFT TOOL Bull Float, Rnd, 12 x 48 in, Blue Steel (CC750-01)
- TITAN Socket Set, Metric, 9 pcs (16141)
- OSG Spiral Point Tap, Plug 2 Flutes (2880300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- Boneham Drill Bushings