Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Wire
Mfr # DG136.0760
Zoro # G6622717
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Heat Treatment Through Hardened
- Measurement System Wire
- Rockwell Hardness RC 60-65
- Drill Size #48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG136.0760
- Zoro # G6622717
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | #48 |
Inside Dia. | #48 |
Outside Dia. Tolerance | +0.0199 in /+0.0099 in |
Outside Dia. | 13/64 in |
Size - Decimal | #48 - 0.0760 |
Overall Length | 3/8 in |
Details
Heat Treatment | Through Hardened |
Measurement System | Wire |
Rockwell Hardness | RC 60-65 |
Bushing Head Type | Headless |
Item | Diamond Groove Drill Bushing (DG) |
Decimal Equivalent | 0.0760 |
Drill Bushing Wall Type | Standard Wall |
Bushing Code | DG |
Material - Machining | High Speed Steel |
Head Type | No |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8" HSS Spiral Flute Hand Reamer (DWRRHDSP7/8)
- GREY PNEUMATIC 3/8" Drive, 18mm Metric Socket, 6 Points (1018MSD)
- IGAGING Origin Cal iP54 Smart Wireless Absolute Caliper, 6" - 100-700-B06 (100-700-B06)
- WESTWARD Ratcheting Wrench, Head Size 25mm (1LCP4)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- Boneham Drill Bushings