Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Metric
Mfr # DG568.5906
Zoro # G6620452
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/2 in
- Outside Dia. 7/8 in
- Decimal Equivalent 0.5906
- Outside Dia. Tolerance +0.0250 in /+0.0100 in
- Bushing Code DG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG568.5906
- Zoro # G6620452
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Overall Length | 1/2 in |
Outside Dia. | 7/8 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Inside Dia. | 15.00 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 15.00 mm |
Size - Decimal | 15.00mm - 0.5906 |
Details
Decimal Equivalent | 0.5906 |
Bushing Code | DG |
Head Type | No |
Measurement System | Metric |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Heat Treatment | Through Hardened |
Item | Diamond Groove Drill Bushing (DG) |
Bushing Head Type | Headless |
Rockwell Hardness | RC 60-65 |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Metric, 15.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, SAE Socket, 6 Points (J4770R-5/64)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T47 Tip, 3 in L (45547)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (TACTI-CUT T 4.5)
- CRAFTSMAN Nut Driver Set, Shank Length 3", 7 pcs. (CMHT65081)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- Boneham Diamond Groove Bushings