Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Metric
Mfr # DG488.4724
Zoro # G6623627
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Material - Machining High Speed Steel
- Drill Size 12.00 mm
- Bushing Code DG
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DG488.4724
- Zoro # G6623627
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Overall Length | 1/2 in |
Drill Size | 12.00 mm |
Size - Decimal | 12.00mm - 0.4724 |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Inside Dia. | 12.00 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 3/4 in |
Details
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Bushing Code | DG |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.4724 |
Drill Bushing Wall Type | Standard Wall |
Head Type | No |
Item | Diamond Groove Drill Bushing (DG) |
Rockwell Hardness | RC 60-65 |
Measurement System | Metric |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Metric, 12.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US TAPE 300 in Adhesive Tape Measure, 3/8 in Blade (58500)
- TEKTON 3/8 Inch Center Punch (66083)
- YG-1 TOOL CO AluPower Hpc 3 Flute Corner RadiusWNeck 37° Helix Coated End Mill (JAG98910)
- CRESCENT NICHOLSON 4" Flat Double/Single Cut Warding Smooth File (16573NN)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- Boneham Drill Bushings