Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Metric
Mfr # DG408.3543
Zoro # G6620215
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Measurement System Metric
- Drill Size 9.00 mm
- Bushing Code DG
- Size - Decimal 9.00mm - 0.3543
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG408.3543
- Zoro # G6620215
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Drill Size | 9.00 mm |
Size - Decimal | 9.00mm - 0.3543 |
Inside Dia. | 9.00 mm |
Overall Length | 1/2 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 5/8 in |
Details
Heat Treatment | Through Hardened |
Measurement System | Metric |
Bushing Code | DG |
Bushing Head Type | Headless |
Drill Bushing Wall Type | Standard Wall |
Item | Diamond Groove Drill Bushing (DG) |
Rockwell Hardness | RC 60-65 |
Decimal Equivalent | 0.3543 |
Head Type | No |
Material - Machining | High Speed Steel |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Metric, 9.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Steel Handle Metric Hex Driver, 0.7mm (51-1571)
- KENNEDY Tool Cabinet, 5 Drawer, Brown, 14 in W (185XB)
- WESTWARD Flare Nut Wrench, Head Size 1/2" x 9/16" (5MR58)
- HYDE Adhesive Fiberglass Joint Tape, 2"x50 ft. (09062)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- Boneham Drill Bushings