Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Metric
Mfr # DG406.4134
Zoro # G6620635
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Decimal Equivalent 0.4134
- Size - Decimal 10.50mm - 0.4134
- Outside Dia. 5/8 in
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG406.4134
- Zoro # G6620635
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Size - Decimal | 10.50mm - 0.4134 |
Outside Dia. | 5/8 in |
Overall Length | 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 10.50 mm |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Inside Dia. | 10.50 mm |
Details
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.4134 |
Measurement System | Metric |
Bushing Code | DG |
Head Type | No |
Rockwell Hardness | RC 60-65 |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Item | Diamond Groove Drill Bushing (DG) |
Bushing Head Type | Headless |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Metric, 10.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #38 (44108)
- MILWAUKEE TOOL M18 1/2" MTIW, M18 SAWZALL, 2PK M18 6.0 (2962-20, 2821-20, 48-11-1862)
- VAUGHAN Bricklayers Hammer, 24 oz., Wood Handle (BL24)
- TECHNIKS Spring Collet, TG100, 35/64 in. (04010-35/64)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- Boneham Drill Bushings