Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Metric
Mfr # DG406.3937
Zoro # G6620495
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type No
- Measurement System Metric
- Size - Decimal 10.00mm - 0.3937
- Decimal Equivalent 0.3937
- Outside Dia. Tolerance +0.0250 in /+0.0100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DG406.3937
- Zoro # G6620495
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Size - Decimal | 10.00mm - 0.3937 |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Inside Dia. | 10.00 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 10.00 mm |
Outside Dia. | 5/8 in |
Overall Length | 3/8 in |
Details
Head Type | No |
Measurement System | Metric |
Decimal Equivalent | 0.3937 |
Bushing Code | DG |
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 60-65 |
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Item | Diamond Groove Drill Bushing (DG) |
Material - Machining | High Speed Steel |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Metric, 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Sbv-100, Super Junior 4"Vise W/ Swivel Base (WIL63248)
- DRILL AMERICA 1-1/16in-16 UNS HSS Plug Tap and 1in HSS 1/2in Shank Drill Bit Kit (POUFS1-1/16-16)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-125-015X)
- PROTO Foam Inserts, Black/Red, 16" L, 5" W (J2S2FV)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- Boneham Diamond Groove Bushings