Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Metric
Mfr # DG4016.3937
Zoro # G6621737
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.3937
- Drill Size 10.00 mm
- Material - Machining High Speed Steel
- Head Type No
- Outside Dia. Tolerance +0.0250 in /+0.0100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DG4016.3937
- Zoro # G6621737
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Drill Size | 10.00 mm |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Outside Dia. | 5/8 in |
Overall Length | 1 in |
Inside Dia. | 10.00 mm |
Size - Decimal | 10.00mm - 0.3937 |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Details
Decimal Equivalent | 0.3937 |
Item | Diamond Groove Drill Bushing (DG) |
Material - Machining | High Speed Steel |
Head Type | No |
Rockwell Hardness | RC 60-65 |
Bushing Code | DG |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Measurement System | Metric |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Metric, 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bucket Bag, Bucket Bag, Natural, Canvas, 0 Pockets (53JW39)
- KODIAK CUTTING TOOLS #10-24 Standard Hand Tap 3 Piece Tap Sets (5501859)
- RELTON Multiple Cutter Hammer Bit 3/4" X 16" Pyramid Point - SDS-max (PMX-12-22)
- LOCOLOC Cordless Swaging Tool, Locoloc® (HC-3010-R)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- Boneham Drill Bushings