Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Metric
Mfr # DG4012.3543
Zoro # G6622044
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 5/8 in
- Bushing Code DG
- Drill Size 9.00 mm
- Size - Decimal 9.00mm - 0.3543
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DG4012.3543
- Zoro # G6622044
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Outside Dia. | 5/8 in |
Drill Size | 9.00 mm |
Size - Decimal | 9.00mm - 0.3543 |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 3/4 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Inside Dia. | 9.00 mm |
Details
Bushing Code | DG |
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Item | Diamond Groove Drill Bushing (DG) |
Decimal Equivalent | 0.3543 |
Bushing Head Type | Headless |
Drill Bushing Wall Type | Standard Wall |
Measurement System | Metric |
Head Type | No |
Rockwell Hardness | RC 60-65 |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Metric, 9.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Hand Tap Set, 3 PC, HSS, 3/8-16, 2B Limit (11615)
- GARDNER BENDER Long Nose Pliers with Cutter, Crimper (GS-385)
- GEDORE 3/8" Drive Extension (VDE 3090-3)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMA, 0.0156 in, Carbide (TCMA21.51-AC415K)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- Boneham Diamond Groove Bushings