Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Metric
Mfr # DG328.2244
Zoro # G6621247
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bushing Wall Type Standard Wall
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Drill Size 5.70 mm
- Bushing Code DG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG328.2244
- Zoro # G6621247
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 5.70 mm |
Inside Dia. | 5.70 mm |
Outside Dia. | 1/2 in |
Overall Length | 1/2 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Size - Decimal | 5.70mm - 0.2244 |
Details
Item | Diamond Groove Drill Bushing (DG) |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Bushing Code | DG |
Bushing Head Type | Headless |
Rockwell Hardness | RC 60-65 |
Head Type | No |
Measurement System | Metric |
Decimal Equivalent | 0.2244 |
Heat Treatment | Through Hardened |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Metric, 5.70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Feeler Gauge, SS, 0.0015in, PK12 (77145)
- HANSON 12" Aircraft Extension High Speed Steel Fractional Straight Shank Drill Bit - 1/8" (62108)
- IGAGING Data Output for 1" & 4" Digital Thickness Gauge Set - 35-128-USB (35-128-USB)
- DRILL AMERICA 1/4"-20 HSS Left Hand 4 Flute Plug Tap (DWT60748)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- Boneham Diamond Groove Bushings