Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Metric
Mfr # DG326.2953
Zoro # G6622202
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Outside Dia. Tolerance +0.0250 in /+0.0100 in
- Heat Treatment Through Hardened
- Size - Decimal 7.50mm - 0.2953
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DG326.2953
- Zoro # G6622202
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Size - Decimal | 7.50mm - 0.2953 |
Overall Length | 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 1/2 in |
Drill Size | 7.50 mm |
Inside Dia. | 7.50 mm |
Details
Measurement System | Metric |
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Bushing Code | DG |
Decimal Equivalent | 0.2953 |
Drill Bushing Wall Type | Standard Wall |
Head Type | No |
Bushing Head Type | Headless |
Rockwell Hardness | RC 60-65 |
Item | Diamond Groove Drill Bushing (DG) |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Metric, 7.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2954300)
- PROTO SET PULLER BEARING SEPARATOR #2 (PO4332)
- ZORO SELECT Mandrel, Coarse, 8-32, Use With 5TUW7 (5PWZ7)
- KO-KEN Stud puller 5/8 27mm Hex 75mm (4100A-5/8)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- Boneham Drill Bushings