Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Metric
Mfr # DG326.2756
Zoro # G6620355
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 7.00mm - 0.2756
- Overall Length 3/8 in
- Outside Dia. Tolerance +0.0250 in /+0.0100 in
- Drill Size 7.00 mm
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DG326.2756
- Zoro # G6620355
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Size - Decimal | 7.00mm - 0.2756 |
Overall Length | 3/8 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Drill Size | 7.00 mm |
Outside Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 7.00 mm |
Details
Heat Treatment | Through Hardened |
Bushing Code | DG |
Decimal Equivalent | 0.2756 |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 60-65 |
Drill Bushing Wall Type | Standard Wall |
Item | Diamond Groove Drill Bushing (DG) |
Head Type | No |
Bushing Head Type | Headless |
Measurement System | Metric |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Metric, 7.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Test Indicator Set, 1-1/4", White (3808AC)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2262)
- WIHA 1/2" Drive Socket Set SAE 14 Pieces 3/8 in to 1 in , Chrome (31792)
- HUOT CNC Platform, CAPTO C4 Toolholders (14824)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- Boneham Diamond Groove Bushings