Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Metric
Mfr # DG326.2362
Zoro # G6623645
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.2362
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Inside Dia. 6.00 mm
- Bushing Code DG
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG326.2362
- Zoro # G6623645
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 6.00 mm |
Outside Dia. | 1/2 in |
Size - Decimal | 6.00mm - 0.2362 |
Overall Length | 3/8 in |
Drill Size | 6.00 mm |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Details
Decimal Equivalent | 0.2362 |
Bushing Code | DG |
Drill Bushing Wall Type | Standard Wall |
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Rockwell Hardness | RC 60-65 |
Item | Diamond Groove Drill Bushing (DG) |
Head Type | No |
Measurement System | Metric |
Material - Machining | High Speed Steel |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Metric, 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Hand Cove Too, 6"x6" 1"R 6"Lip (CF9095PF)
- KIPP Adjustable Handle, Size: 1 1/4-20X30, Zinc Black Satin, Comp: Stainless Steel (K0123.1A21X30)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 3 in L (41210)
- DASCO PRO Nail Puller, Claw Bar, 11-1/2" L (221)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- Boneham Drill Bushings