Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Metric
Mfr # DG206.1772
Zoro # G6621728
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 4.50 mm
- Rockwell Hardness RC 60-65
- Outside Dia. 5/16 in
- Measurement System Metric
- Head Type No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG206.1772
- Zoro # G6621728
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Drill Size | 4.50 mm |
Outside Dia. | 5/16 in |
Inside Dia. | 4.50 mm |
Overall Length | 3/8 in |
Outside Dia. Tolerance | +0.0245 in /+0.0095 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 4.50mm - 0.1772 |
Details
Rockwell Hardness | RC 60-65 |
Measurement System | Metric |
Head Type | No |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Decimal Equivalent | 0.1772 |
Bushing Code | DG |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Item | Diamond Groove Drill Bushing (DG) |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Metric, 4.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Double Flute Straight Bit (Eclipse Grind (12-190)
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.40 In, 4.12 In (213-USS)
- DEWALT 4-1/2" (115mm) Small Angle Grinder (DWE4214)
- MILWAUKEE TOOL Medium Opening Tool for 7/8" Sectional Cable (48-53-3836)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- Boneham Drill Bushings