Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Metric
Mfr # DG168.1181
Zoro # G6623356
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Drill Size 3.00 mm
- Inside Dia. 3.00 mm
- Bushing Code DG
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG168.1181
- Zoro # G6623356
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 3.00 mm |
Inside Dia. | 3.00 mm |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Overall Length | 1/2 in |
Outside Dia. | 1/4 in |
Size - Decimal | 3.00mm - 0.1181 |
Details
Item | Diamond Groove Drill Bushing (DG) |
Bushing Code | DG |
Material - Machining | High Speed Steel |
Bushing Head Type | Headless |
Rockwell Hardness | RC 60-65 |
Drill Bushing Wall Type | Standard Wall |
Head Type | No |
Measurement System | Metric |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.1181 |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Metric, 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SPEED Dust Kit, Mfr. No. C4, C5, H4, H5, H6 (VPS Dust)
- WESTWARD 7/16" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFC1)
- CLEVELAND Screw Machine Drill Bit, 43/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14239)
- ALLPAX Packing Hook, Corkscrew, 19in. L. (AX1213)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- Boneham Drill Bushings