Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Letter
Mfr # DG488.3770
Zoro # G6620014
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size V
- Heat Treatment Through Hardened
- Bushing Head Type Headless
- Bushing Code DG
- Decimal Equivalent 0.3770
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DG488.3770
- Zoro # G6620014
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Drill Size | V |
Inside Dia. | V |
Overall Length | 1/2 in |
Outside Dia. | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | V - 0.3770 |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Details
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Bushing Code | DG |
Decimal Equivalent | 0.3770 |
Item | Diamond Groove Drill Bushing (DG) |
Rockwell Hardness | RC 60-65 |
Measurement System | Letter |
Drill Bushing Wall Type | Standard Wall |
Material - Machining | High Speed Steel |
Head Type | No |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Letter, V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Hand Tap Set, 3 PC, HSS, #8-32, H3 Limit (15286)
- ANCOR Ancor 8 to 4/0 AWG Heavy-Duty Hex Lug & Terminal Crimper (703040)
- EAZYPOWER Jobber Length Drill Bit 6pk. (73307)
- HUSQVARNA VALVE ASSY (506386012)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- Boneham Drill Bushings