Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Letter
Mfr # DG4812.3970
Zoro # G6621694
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Code DG
- Outside Dia. 3/4 in
- Decimal Equivalent 0.3970
- Bushing Head Type Headless
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DG4812.3970
- Zoro # G6621694
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Outside Dia. | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Overall Length | 3/4 in |
Size - Decimal | X - 0.3970 |
Drill Size | X |
Inside Dia. | X |
Details
Bushing Code | DG |
Decimal Equivalent | 0.3970 |
Bushing Head Type | Headless |
Measurement System | Letter |
Head Type | No |
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 60-65 |
Item | Diamond Groove Drill Bushing (DG) |
Drill Bushing Wall Type | Standard Wall |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Letter, X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Wera 05004019001 0.25 in. Zyklop Metric Drive Speed Ratchet - 28 Piece (5004019001)
- L.H. DOTTIE L.H. Dottie #3 x 6'' Slotted Power Bit (Carded) (IB3S6C)
- KNIPEX Insulated Precision Slotted Screwdriver 5/64 in Round (9T 89932)
- PROTO 1 in Drive Impact Socket 1 1/16 in Size 6 pt Standard Depth, Black Oxide (J10017)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- Boneham Diamond Groove Bushings