Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Letter
Mfr # DG406.2500
Zoro # G6620145
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size E
- Heat Treatment Through Hardened
- Material - Machining High Speed Steel
- Size - Decimal E - 0.2500
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG406.2500
- Zoro # G6620145
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Drill Size | E |
Overall Length | 3/8 in |
Size - Decimal | E - 0.2500 |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 5/8 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Inside Dia. | E |
Details
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Bushing Code | DG |
Item | Diamond Groove Drill Bushing (DG) |
Rockwell Hardness | RC 60-65 |
Decimal Equivalent | 0.2500 |
Head Type | No |
Measurement System | Letter |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Letter, E
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 6 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Steel (1791239)
- PROTO 3/8" Drive, 9/16 in Hex SAE Socket, 6 Points (J7218PF)
- DIABLO 6"x25" SDS-Max Floor Scraper (DMAMXCH1200)
- LYNDEX-NIKKEN Collet Hex, 16C, 3/4in (163-048)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- Boneham Drill Bushings