Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Letter
Mfr # DG4012.3860
Zoro # G6623347
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size W
- Outside Dia. 5/8 in
- Material - Machining High Speed Steel
- Bushing Code DG
- Rockwell Hardness RC 60-65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG4012.3860
- Zoro # G6623347
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Drill Size | W |
Outside Dia. | 5/8 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Size - Decimal | W - 0.3860 |
Inside Dia. | W |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 3/4 in |
Details
Material - Machining | High Speed Steel |
Item | Diamond Groove Drill Bushing (DG) |
Bushing Code | DG |
Rockwell Hardness | RC 60-65 |
Heat Treatment | Through Hardened |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Head Type | No |
Decimal Equivalent | 0.3860 |
Measurement System | Letter |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Letter, W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Syphon Spray Gun (79SG)
- KNIPEX Tweezers, ESD, Straight, 4-1/4 In, SS, Black (92 28 70 ESD)
- BON TOOL Bon 84-674 Mini Round Shovel W/ 19" Wood Handle (84-674)
- BOSTITCH Air Finish Nailer, 34 Deg (BTFP72155)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- Boneham Drill Bushings