Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Letter
Mfr # DG328.2810
Zoro # G6621222
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Rockwell Hardness RC 60-65
- Size - Decimal K - 0.2810
- Inside Dia. K
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG328.2810
- Zoro # G6621222
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Overall Length | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | K - 0.2810 |
Inside Dia. | K |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Outside Dia. | 1/2 in |
Drill Size | K |
Details
Rockwell Hardness | RC 60-65 |
Drill Bushing Wall Type | Standard Wall |
Decimal Equivalent | 0.2810 |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Bushing Code | DG |
Item | Diamond Groove Drill Bushing (DG) |
Material - Machining | High Speed Steel |
Measurement System | Letter |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Letter, K
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Bushing, Feedscrew 960 (93327)
- BOSCH 2-Cutter Hammer Drill Bit 5/16" x 8"L, SDS Plus (HC2052)
- REMCO Large Hand Scoop, Yellow, 15 x 6-1/2 In (65006)
- VESSEL NECK TORSION Power Bit PH2x150 (NTPH2150P1)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- Boneham Diamond Groove Bushings