Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Letter
Mfr # DG328.2610
Zoro # G6622315
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. G
- Outside Dia. 1/2 in
- Decimal Equivalent 0.2610
- Measurement System Letter
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG328.2610
- Zoro # G6622315
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. | G |
Outside Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | G |
Overall Length | 1/2 in |
Size - Decimal | G - 0.2610 |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Details
Decimal Equivalent | 0.2610 |
Measurement System | Letter |
Bushing Head Type | Headless |
Item | Diamond Groove Drill Bushing (DG) |
Rockwell Hardness | RC 60-65 |
Bushing Code | DG |
Material - Machining | High Speed Steel |
Head Type | No |
Heat Treatment | Through Hardened |
Drill Bushing Wall Type | Standard Wall |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Letter, G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH Combined Drill and Tap, Series DWT, Imperial, 3816 Thread, Round Shank, HSS, Bright (DWT3/8-16DRAP)
- MORSE Band Saw Blade, 13 ft. 3 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-13' 3)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Mini Extension Set (3-Piece) (SHA99020)
- AMPCO SAFETY TOOLS Adj. Hook Spanner Wrench, L 8 in. (WP-5-ST)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- Boneham Drill Bushings