Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Letter
Mfr # DG328.2420
Zoro # G6623602
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1/2 in
- Head Type No
- Heat Treatment Through Hardened
- Material - Machining High Speed Steel
- Bushing Code DG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG328.2420
- Zoro # G6623602
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Outside Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | C |
Overall Length | 1/2 in |
Size - Decimal | C - 0.2420 |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Drill Size | C |
Details
Item | Diamond Groove Drill Bushing (DG) |
Head Type | No |
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Bushing Code | DG |
Drill Bushing Wall Type | Standard Wall |
Measurement System | Letter |
Decimal Equivalent | 0.2420 |
Rockwell Hardness | RC 60-65 |
Bushing Head Type | Headless |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Letter, C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Alum Clamp Knob, Ns Stud, 5/8-11", 3" dia. (ALH-14T)
- ALLPAX Packing Hook, Rigid, No. 15, 10-1/8" L (AX1230)
- JET Acme Nut Assembly 0.44 Lbs (7015-17-5S)
- HUSQVARNA 16" Concrete Power Cutter/Saw, 6" Cut Depth, Wet/Dry, 6.5hp 2-Cycle (K970)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- Boneham Diamond Groove Bushings