Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Letter
Mfr # DG328.2380
Zoro # G6621362
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1/2 in
- Drill Bushing Wall Type Standard Wall
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Material - Machining High Speed Steel
- Bushing Code DG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DG328.2380
- Zoro # G6621362
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Outside Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | B |
Drill Size | B |
Overall Length | 1/2 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Size - Decimal | B - 0.2380 |
Details
Drill Bushing Wall Type | Standard Wall |
Material - Machining | High Speed Steel |
Bushing Code | DG |
Head Type | No |
Decimal Equivalent | 0.2380 |
Item | Diamond Groove Drill Bushing (DG) |
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Rockwell Hardness | RC 60-65 |
Measurement System | Letter |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Letter, B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 5/8" x 1" (HMS.5/8)
- PIG Pig Water-Repellent Oil-Absorbent Light-Weight Mat Roll, 15"X50' (6 (NPG26201)
- STARRETT Micrometer Inside (78XTZ-6)
- OTC Tire Bead Seater (5713)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- Boneham Diamond Groove Bushings