Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Letter
Mfr # DG325.2660
Zoro # G6623067
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Bushing Head Type Headless
- Heat Treatment Through Hardened
- Drill Bushing Wall Type Standard Wall
- Decimal Equivalent 0.2660
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG325.2660
- Zoro # G6623067
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Overall Length | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | H - 0.2660 |
Drill Size | H |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Outside Dia. | 1/2 in |
Inside Dia. | H |
Details
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Drill Bushing Wall Type | Standard Wall |
Decimal Equivalent | 0.2660 |
Rockwell Hardness | RC 60-65 |
Item | Diamond Groove Drill Bushing (DG) |
Material - Machining | High Speed Steel |
Head Type | No |
Measurement System | Letter |
Bushing Code | DG |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Letter, H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELTA 4 3/4 in TealShield(TM) Needle Nose Plier Standard Cushioned Grip Handle (2647)
- PROTO 1/2 in Drive Impact Socket 3/4 in Size 6 pt Deep Depth, Black Oxide (J7324HT)
- APEX TOOL GROUP Bit 3/8 Sq Drv Service Drv (HTS-3A)
- BURNDY Type W Crimping Die, 2/0 - 3/0 AWG (W247)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- Boneham Drill Bushings