Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Letter
Mfr # DG325.2500
Zoro # G6621852
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1/2 in
- Bushing Code DG
- Drill Size E
- Heat Treatment Through Hardened
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG325.2500
- Zoro # G6621852
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Outside Dia. | 1/2 in |
Drill Size | E |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | E |
Size - Decimal | E - 0.2500 |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Overall Length | 5/16 in |
Details
Bushing Code | DG |
Heat Treatment | Through Hardened |
Measurement System | Letter |
Item | Diamond Groove Drill Bushing (DG) |
Drill Bushing Wall Type | Standard Wall |
Head Type | No |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.2500 |
Rockwell Hardness | RC 60-65 |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Letter, E
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Walking Groover, 8" x 6" 1/4"R 3/4"D (CC356)
- PROTO Proto J2372 Telescopic Circular Inspection Mirror, 2-1/4" Diameter (J2372)
- ZORO SELECT Vibration Isolator, 370 Lb Max, 3/8-16 (2NPC6)
- WIDIA Spiral Point Tap Plug, 3 Flutes (19025)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- Boneham Diamond Groove Bushings