Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Letter
Mfr # DG3212.2720
Zoro # G6622254
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal I - 0.2720
- Rockwell Hardness RC 60-65
- Bushing Code DG
- Heat Treatment Through Hardened
- Outside Dia. Tolerance +0.0250 in /+0.0100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG3212.2720
- Zoro # G6622254
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Size - Decimal | I - 0.2720 |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Inside Dia. | I |
Overall Length | 3/4 in |
Outside Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | I |
Details
Rockwell Hardness | RC 60-65 |
Bushing Code | DG |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.2720 |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Measurement System | Letter |
Item | Diamond Groove Drill Bushing (DG) |
Head Type | No |
Bushing Head Type | Headless |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Letter, I
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Inspection/Retrieval Set, Neodymium, 7 PC (1VUA6)
- WIHA Metric T-Handle Ball Hex Key, 2.5 mm Tip Size (33444)
- WESTWARD R Pin 03 (TT31027G)
- WRIGHT TOOL 1" Drive Impact Extension, SAE, 1 pcs, Black Oxide, 10 in L (8910)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- Boneham Diamond Groove Bushings