Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Letter
Mfr # DG3212.2420
Zoro # G6623654
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal C - 0.2420
- Outside Dia. Tolerance +0.0250 in /+0.0100 in
- Bushing Head Type Headless
- Material - Machining High Speed Steel
- Inside Dia. C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG3212.2420
- Zoro # G6623654
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Size - Decimal | C - 0.2420 |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Inside Dia. | C |
Overall Length | 3/4 in |
Outside Dia. | 1/2 in |
Drill Size | C |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Details
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 60-65 |
Decimal Equivalent | 0.2420 |
Item | Diamond Groove Drill Bushing (DG) |
Bushing Code | DG |
Drill Bushing Wall Type | Standard Wall |
Measurement System | Letter |
Head Type | No |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Letter, C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 5PK 3 36TPI MTl Blade (T118G)
- CAPRI TOOLS 1/4 in x 5/16 in Super-Thin Open End Wrench (11850-14516)
- HUSQVARNA THROTTLE CONTROL, GREY (588086201)
- MICRO 100 Carbide End Mill, Dia 3/16, Cut L 5/8 (ARM-187-5)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- Boneham Diamond Groove Bushings