Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Letter
Mfr # DG268.2570
Zoro # G6623146
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Outside Dia. 13/32 in
- Heat Treatment Through Hardened
- Rockwell Hardness RC 60-65
- Measurement System Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG268.2570
- Zoro # G6623146
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Outside Dia. | 13/32 in |
Overall Length | 1/2 in |
Outside Dia. Tolerance | +0.0248 in /+0.0097 in |
Size - Decimal | F - 0.2570 |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | F |
Inside Dia. | F |
Details
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 60-65 |
Measurement System | Letter |
Bushing Code | DG |
Bushing Head Type | Headless |
Item | Diamond Groove Drill Bushing (DG) |
Head Type | No |
Decimal Equivalent | 0.2570 |
Drill Bushing Wall Type | Standard Wall |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Letter, F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Telescoping Fish Stick, 12 ft, Fiberglass (FP12)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 24,000 RPM, 0.5 hp (CP3000-424R)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4048)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF312-CC)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- Boneham Drill Bushings