Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Letter
Mfr # DG268.2420
Zoro # G6621886
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Measurement System Letter
- Material - Machining High Speed Steel
- Outside Dia. 13/32 in
- Rockwell Hardness RC 60-65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG268.2420
- Zoro # G6621886
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 13/32 in |
Drill Size | C |
Overall Length | 1/2 in |
Outside Dia. Tolerance | +0.0248 in /+0.0097 in |
Inside Dia. | C |
Size - Decimal | C - 0.2420 |
Details
Measurement System | Letter |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 60-65 |
Item | Diamond Groove Drill Bushing (DG) |
Bushing Code | DG |
Bushing Head Type | Headless |
Decimal Equivalent | 0.2420 |
Head Type | No |
Drill Bushing Wall Type | Standard Wall |
Heat Treatment | Through Hardened |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Letter, C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Optical Flat (158-122)
- DEWALT Guard (397661-01)
- DYNAMIC Tools 75MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025075)
- RIDGID Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 2 in Bolt: 1/4 in to 2 in (300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- Boneham Drill Bushings