Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Letter
Mfr # DG266.2500
Zoro # G6620118
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Outside Dia. 13/32 in
- Inside Dia. E
- Material - Machining High Speed Steel
- Size - Decimal E - 0.2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG266.2500
- Zoro # G6620118
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Outside Dia. | 13/32 in |
Inside Dia. | E |
Overall Length | 3/8 in |
Size - Decimal | E - 0.2500 |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0248 in /+0.0097 in |
Drill Size | E |
Details
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Measurement System | Letter |
Rockwell Hardness | RC 60-65 |
Bushing Code | DG |
Head Type | No |
Item | Diamond Groove Drill Bushing (DG) |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.2500 |
Drill Bushing Wall Type | Standard Wall |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Letter, E
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRY BAR ROLLING HEAD REG 16" 482 (MY40101)
- DIAMOND PRODUCTS 14x.125x1 Delux-Cut High Speed Dry Segmented Blade (70499)
- BLAIR Holecutter, 1" Diameter (14632)
- MILWAUKEE TOOL 55 pc. SHOCKWAVE Impact Duty Driver Bit Set (48-32-4096)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- Boneham Drill Bushings