Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Inside Dia.: 0.7330 in
Mfr # DG648.7330
Zoro # G6620732
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Drill Bushing Wall Type Standard Wall
- Drill Size 23/32 in
- Bushing Code DG
- Overall Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG648.7330
- Zoro # G6620732
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 23/32 in |
Overall Length | 1/2 in |
Inside Dia. | 23/32 in |
Outside Dia. | 1 in |
Size - Decimal | 0.7330 in - 0.7330 |
Outside Dia. Tolerance | +0.0350 in /+0.0100 in |
Details
Drill Bushing Wall Type | Standard Wall |
Item | Diamond Groove Drill Bushing (DG) |
Bushing Code | DG |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.7330 |
Rockwell Hardness | RC 60-65 |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Measurement System | Fractional Inch |
Head Type | No |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN DRILL #68 HIGH SPEED STEEL 118° POINT TAPER LENGTH DRILL (400 68)
- PROTO 4 Piece Plier Set Ergonomic Handle (J200XLS)
- ILC Replacement for Ryobi 1400668 Battery (1400668 BATTERY RYOBI)
- CLE-LINE 29PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Cle-Line 1802 Straw HSS-CO RHS/RHC 1/16-1/2x1/64 (C21121)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- Boneham Diamond Groove Bushings