Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG648.7656
Zoro # G6622568
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size - Decimal 49/64 in - 0.7656
- Overall Length 1/2 in
- Outside Dia. Tolerance +0.0350 in /+0.0100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG648.7656
- Zoro # G6622568
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Size - Decimal | 49/64 in - 0.7656 |
Overall Length | 1/2 in |
Outside Dia. Tolerance | +0.0350 in /+0.0100 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Drill Size | 49/64 in |
Outside Dia. | 1 in |
Inside Dia. | 49/64 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Item | Diamond Groove Drill Bushing (DG) |
Bushing Code | DG |
Bushing Head Type | Headless |
Drill Bushing Wall Type | Standard Wall |
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 60-65 |
Head Type | No |
Decimal Equivalent | 0.7656 |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Dr, 5/32" Size, SAE Hex Bit Socket, 6 Pts (BA-5A)
- CHANNELLOCK PLIERS STRAIGHT JAW BIG AZZ 20" T & G (CL480)
- TE-CO T-Bolt, Steel, 1/2-13x4 (46406)
- MILWAUKEE TOOL 1 in. EMT Aluminum Conduit Bender (48-22-4072)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- Boneham Drill Bushings