Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG648.7500
Zoro # G6621938
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0350 in /+0.0100 in
- Bushing Head Type Headless
- Head Type No
- Outside Dia. 1 in
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DG648.7500
- Zoro # G6621938
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Outside Dia. Tolerance | +0.0350 in /+0.0100 in |
Outside Dia. | 1 in |
Overall Length | 1/2 in |
Size - Decimal | 3/4 in - 0.7500 |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Inside Dia. | 3/4 in |
Drill Size | 3/4 in |
Details
Bushing Head Type | Headless |
Head Type | No |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.7500 |
Item | Diamond Groove Drill Bushing (DG) |
Drill Bushing Wall Type | Standard Wall |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 60-65 |
Bushing Code | DG |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS Sledge Hammer, 24" Lime Fiberglass Handle, 8 lb. Head (SLL-8-24)
- PROTO 1 in Drive, 1-15/16 in 6 pt SAE Socket, 6 Points (J10031)
- WESTWARD Tool Organizer, Screwdriver, Mag. (5NND8)
- BAHCO Bahco Mill File, 8", Second Cut, 48 TPI (1-143-08-2-0)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- Boneham Drill Bushings