Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG648.6875
Zoro # G6623383
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type No
- Decimal Equivalent 0.6875
- Heat Treatment Through Hardened
- Bushing Code DG
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG648.6875
- Zoro # G6623383
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 11/16 in - 0.6875 |
Outside Dia. Tolerance | +0.0350 in /+0.0100 in |
Overall Length | 1/2 in |
Drill Size | 11/16 in |
Outside Dia. | 1 in |
Inside Dia. | 11/16 in |
Details
Head Type | No |
Decimal Equivalent | 0.6875 |
Heat Treatment | Through Hardened |
Bushing Code | DG |
Item | Diamond Groove Drill Bushing (DG) |
Bushing Head Type | Headless |
Rockwell Hardness | RC 60-65 |
Measurement System | Fractional Inch |
Drill Bushing Wall Type | Standard Wall |
Material - Machining | High Speed Steel |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4445)
- DRILL AMERICA .80mm HSS Jobber Length Drill Bit (DWDMM.80)
- PROTO 1" Drive, 2 1/2 in Groove dia, 2.71 in Hub dia SAE Socket, 6 Points (JRR10040)
- WESTCOTT T-Square, Polystyrene, Transparent, 12in (JR-12)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- Boneham Diamond Groove Bushings