Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG648.5000
Zoro # G6621895
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Bushing Head Type Headless
- Bushing Code DG
- Decimal Equivalent 0.5000
- Outside Dia. Tolerance +0.0350 in /+0.0100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG648.5000
- Zoro # G6621895
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Outside Dia. Tolerance | +0.0350 in /+0.0100 in |
Drill Size | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1/2 in |
Inside Dia. | 1/2 in |
Outside Dia. | 1 in |
Size - Decimal | 1/2 in - 0.5000 |
Details
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Bushing Code | DG |
Decimal Equivalent | 0.5000 |
Drill Bushing Wall Type | Standard Wall |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Rockwell Hardness | RC 60-65 |
Head Type | No |
Item | Diamond Groove Drill Bushing (DG) |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4In Progressor HSS Jigsaw Blade, PK100 (T123X100)
- WHEELER-REX Drilling Machine, 3/4" and 1" BSPT (8300)
- SUPER TOOL H Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50405)
- KLEIN TOOLS Spud Wrench, 1-1/8-Inch Nominal Opening for Regular Nut (3222)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- Boneham Diamond Groove Bushings