Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG6412.8750
Zoro # G6620398
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 7/8 in
- Rockwell Hardness RC 60-65
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Head Type No
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG6412.8750
- Zoro # G6620398
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Drill Size | 7/8 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. | 1 in |
Overall Length | 3/4 in |
Inside Dia. | 7/8 in |
Outside Dia. Tolerance | +0.0350 in /+0.0100 in |
Size - Decimal | 7/8 in - 0.8750 |
Details
Rockwell Hardness | RC 60-65 |
Head Type | No |
Material - Machining | High Speed Steel |
Item | Diamond Groove Drill Bushing (DG) |
Bushing Head Type | Headless |
Drill Bushing Wall Type | Standard Wall |
Decimal Equivalent | 0.8750 |
Measurement System | Fractional Inch |
Bushing Code | DG |
Heat Treatment | Through Hardened |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 104.5-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (531367)
- DE-STA-CO Toggle Clamp, Vert Hold, 1400 Lb, H 9.08 (2010-U)
- MITUTOYO Absolute Digital Caliper, 0 to 24 In (500-506-10CAL)
- MORSE Band Saw Blade, 9 ft. 11-1/2" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C58M42-9' 11-1/2)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- Boneham Diamond Groove Bushings