Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG568.7500
Zoro # G6620653
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type No
- Inside Dia. 3/4 in
- Drill Bushing Wall Type Standard Wall
- Rockwell Hardness RC 60-65
- Bushing Head Type Headless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DG568.7500
- Zoro # G6620653
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Outside Dia. | 7/8 in |
Overall Length | 1/2 in |
Size - Decimal | 3/4 in - 0.7500 |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Drill Size | 3/4 in |
Details
Head Type | No |
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 60-65 |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.7500 |
Item | Diamond Groove Drill Bushing (DG) |
Bushing Code | DG |
Measurement System | Fractional Inch |
Heat Treatment | Through Hardened |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Long Round Knurled Nose Plier, 160mm (010100006)
- VICTOR TECHNOLOGY Ruler, Inch, Gloss, White, Plastic, 12in. (EZ12PBL)
- DRILL AMERICA 7/8"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT7/8-90)
- ZORO SELECT Carbide End Mill, 3in, GM14RL4 (GM14RL4015)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- Boneham Diamond Groove Bushings