Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG568.5937
Zoro # G6623697
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 37/64 in
- Bushing Head Type Headless
- Size - Decimal 0.5937 in - 0.5937
- Material - Machining High Speed Steel
- Bushing Code DG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG568.5937
- Zoro # G6623697
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. | 37/64 in |
Size - Decimal | 0.5937 in - 0.5937 |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Drill Size | 37/64 in |
Overall Length | 1/2 in |
Outside Dia. | 7/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Details
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Bushing Code | DG |
Decimal Equivalent | 0.5937 |
Item | Diamond Groove Drill Bushing (DG) |
Measurement System | Fractional Inch |
Heat Treatment | Through Hardened |
Drill Bushing Wall Type | Standard Wall |
Head Type | No |
Rockwell Hardness | RC 60-65 |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 37/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #8 (44478)
- SLUGGER BY FEIN Annular Cutter, 1-1/4" dia., 1" Cutting D (63134318041)
- GREENLEE Knockout Punch (730BB-1-1/2)
- SUPER TOOL Chucking Reamer, 31mm, 8 Flute, Carbide Tip (5655310)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- Boneham Drill Bushings