Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG566.6250
Zoro # G6622988
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.6250
- Bushing Code DG
- Drill Size 5/8 in
- Drill Bushing Wall Type Standard Wall
- Rockwell Hardness RC 60-65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG566.6250
- Zoro # G6622988
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Drill Size | 5/8 in |
Size - Decimal | 5/8 in - 0.6250 |
Outside Dia. | 7/8 in |
Inside Dia. | 5/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 3/8 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Details
Decimal Equivalent | 0.6250 |
Bushing Code | DG |
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 60-65 |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Measurement System | Fractional Inch |
Item | Diamond Groove Drill Bushing (DG) |
Bushing Head Type | Headless |
Head Type | No |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL MEGADORA Screwdriver No.900 +3x150 (900P3150)
- WESTWARD Chamfer Rtr Bit, Carbide Tipped, 1-1/2 In (16Y551)
- SOLA Box Level, Aluminum, 24 In, Red (LSX24)
- DEXTER RUSSELL Dexter Russell Mod 75100 Hawkbill, 7" L (75100)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- Boneham Diamond Groove Bushings