Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG566.5340
Zoro # G6623566
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type No
- Overall Length 3/8 in
- Drill Bushing Wall Type Standard Wall
- Heat Treatment Through Hardened
- Inside Dia. 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG566.5340
- Zoro # G6623566
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Overall Length | 3/8 in |
Inside Dia. | 17/32 in |
Drill Size | 17/32 in |
Size - Decimal | 0.5340 in - 0.5340 |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 7/8 in |
Details
Head Type | No |
Drill Bushing Wall Type | Standard Wall |
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Measurement System | Fractional Inch |
Rockwell Hardness | RC 60-65 |
Item | Diamond Groove Drill Bushing (DG) |
Material - Machining | High Speed Steel |
Bushing Code | DG |
Decimal Equivalent | 0.5340 |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 17 mm Size, Standard Socket, black oxide (J7417MT)
- STARRETT Surface Plate Cover, Black Vinyl, 48x72 In (83032)
- WESTWARD Drain Cleaning Cable, Inner C, 5/8inx50ft (20GZ35)
- HHIP Center Line Gage Set For 10 & 12" Calipers (4100-0041)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- Boneham Drill Bushings