Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG566.5020
Zoro # G6622552
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Outside Dia. Tolerance +0.0250 in /+0.0100 in
- Size - Decimal 0.5020 in - 0.5020
- Rockwell Hardness RC 60-65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG566.5020
- Zoro # G6622552
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Size - Decimal | 0.5020 in - 0.5020 |
Overall Length | 3/8 in |
Inside Dia. | 1/2 in |
Outside Dia. | 7/8 in |
Drill Size | 1/2 in |
Details
Bushing Head Type | Headless |
Rockwell Hardness | RC 60-65 |
Drill Bushing Wall Type | Standard Wall |
Decimal Equivalent | 0.5020 |
Item | Diamond Groove Drill Bushing (DG) |
Heat Treatment | Through Hardened |
Bushing Code | DG |
Head Type | No |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impactech Phillips 2 Power Bit x 2 (P150P2A)
- LEGACY FLEXILLA 12" BLOW GUN EXT (LMAG1012FZ)
- EAZYPOWER 1/4" Drive Socket Adapter, SAE, 1 pcs (77214)
- COBRA CARBIDE End Mill EC, Diamond Cut Fiberglass Router, 1/4, Style C, Overall Length: 3" (12168)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- Boneham Diamond Groove Bushings