Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG5616.5625
Zoro # G6622543
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Rockwell Hardness RC 60-65
- Drill Bushing Wall Type Standard Wall
- Decimal Equivalent 0.5625
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG5616.5625
- Zoro # G6622543
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Overall Length | 1 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 9/16 in - 0.5625 |
Inside Dia. | 9/16 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Drill Size | 9/16 in |
Outside Dia. | 7/8 in |
Details
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 60-65 |
Drill Bushing Wall Type | Standard Wall |
Decimal Equivalent | 0.5625 |
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Bushing Code | DG |
Measurement System | Fractional Inch |
Head Type | No |
Item | Diamond Groove Drill Bushing (DG) |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8" Carbide Spade Drill Bit (DMO3/8SPADE)
- SUNEX SKT 1/2" DR 5/8" FEMALE PIPE PLUG IMP (SU220FP)
- DRILL AMERICA 9/16"-18 Carbon Steel Hand Tap Set (DWTS9/16-18)
- MITUTOYO Height Gage, 0 to 18 in./0 to 450mm Range (192-671-10)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- Boneham Drill Bushings