Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG5612.5625
Zoro # G6621615
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 9/16 in
- Outside Dia. Tolerance +0.0250 in /+0.0100 in
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Drill Bushing Wall Type Standard Wall
- Bushing Head Type Headless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG5612.5625
- Zoro # G6621615
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. | 9/16 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 9/16 in - 0.5625 |
Drill Size | 9/16 in |
Overall Length | 3/4 in |
Outside Dia. | 7/8 in |
Details
Item | Diamond Groove Drill Bushing (DG) |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 60-65 |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.5625 |
Head Type | No |
Bushing Code | DG |
Measurement System | Fractional Inch |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/8, S/S HELICL FLUTE CHUCK REAMER -4375E (437E140)
- IRWIN Power Bit, SAE, 2" Bit L (IWAF36212)
- ONSRUD Routing End Mill, Up O-Flute, 1/4 (63-775)
- OTC Extra Legs, Steel, For Use With 5MG42 (1109)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- Boneham Drill Bushings