Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG488.4531
Zoro # G6620346
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type No
- Material - Machining High Speed Steel
- Bushing Code DG
- Measurement System Fractional Inch
- Size - Decimal 29/64 in - 0.4531
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DG488.4531
- Zoro # G6620346
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Size - Decimal | 29/64 in - 0.4531 |
Outside Dia. | 3/4 in |
Inside Dia. | 29/64 in |
Overall Length | 1/2 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 29/64 in |
Details
Head Type | No |
Material - Machining | High Speed Steel |
Bushing Code | DG |
Measurement System | Fractional Inch |
Item | Diamond Groove Drill Bushing (DG) |
Decimal Equivalent | 0.4531 |
Rockwell Hardness | RC 60-65 |
Bushing Head Type | Headless |
Drill Bushing Wall Type | Standard Wall |
Heat Treatment | Through Hardened |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 29/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Pin Gage Set, Plus, 0.251-0.500 In (S4004-500)
- BONDHUS Prohold Ball Bit 6In 5/32In (43809)
- ZORO SELECT Chucking Reamer, 0.4365 In., 6 Flute, HSS (435L-0.4365)
- BIG HORN 7 Inch Long Stainless Steel Point Tweezer (19221)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- Boneham Diamond Groove Bushings