Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG488.4375
Zoro # G6620364
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Code DG
- Bushing Head Type Headless
- Inside Dia. 7/16 in
- Drill Bushing Wall Type Standard Wall
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG488.4375
- Zoro # G6620364
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. | 7/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 3/4 in |
Size - Decimal | 7/16 in - 0.4375 |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Overall Length | 1/2 in |
Drill Size | 7/16 in |
Details
Bushing Code | DG |
Bushing Head Type | Headless |
Item | Diamond Groove Drill Bushing (DG) |
Drill Bushing Wall Type | Standard Wall |
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 60-65 |
Head Type | No |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.4375 |
Measurement System | Fractional Inch |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-7 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1-1/4"-7 (DWT54994)
- RIDGID Adapter, 3/8 In (E-731)
- LENOX Band Saw Blade, 10 ft. 10" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (47834CLB103300)
- SUPERIOR TILE CUTTER AND TOOLS Chisel, Carbide Tipped Steel, 1/2in. Tip (ST032)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- Boneham Diamond Groove Bushings